Shop All Cable Sleeves
Panduit
Spiral Wrap, 1"x100ft, Polyethylene, White
Mfr # T100FR-CY
Zoro # G0794217
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 100 ft
- Width 1 in
- Color Off White
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100FR-CY
- Zoro # G0794217
- UPC # 7498310775
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Width | 1 in |
For Maximum Bundle Diameter | 6 in |
For Minimum Bundle Diameter | 7/8 in |
Outside Dia. | 1 in |
Overall Length | 30 ft |
Outside Diameter Inches | 1 in |
Details
Material of Construction | Polyethylene |
Color | Off White |
Wall Thickness | 1/16 in |
Temp. Range | -4 to 122°F |
Item | Spiral Wrap,1"x100ft,Polyethylene,White |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-0 |
Standards | UL Recognized - E141152 |
Max. Operating Temperature | 122 Degrees F |
Min. Operating Temperature | -4 Degrees F |
Material | Polyethylene |
Properties | Flame Resistant |
Type | Spiral Wrap |
Min Operating Temperature | -20 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Product Color | Natural |
Description
Spiral Wrap,1 In.x100ft,Polyethylene,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- EATON 120V-DC CONTROL RELAY (BFD44S)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Cushion, PK25 (COL2413Z1)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- HELI-TUBE 1/4 In. OD X 25FT Spiral Wrap Orange UV Resistant Polyethylene (HT 1/4 C OR UV-25)
- Panduit Cable Sleeves