Shop All Cable Sleeves
Panduit
Spiral Wrap, 1"x100ft L, Nylon, White
Mfr # T100N-C
Zoro # G0794250
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6.6
- Length 100 ft
- Color Natural
- Wall Thickness 0.04 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T100N-C
- Zoro # G0794250
- UPC # 7498338464
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 1 in |
Depth | 100 ft |
Outside Diameter Inches | 1 in |
Overall Length | 4 ft |
Details
Material of Construction | Nylon 6.6 |
Color | Natural |
Wall Thickness | 0.04 in |
Temp. Range | -40 to 149°F |
Item | Spiral Wrap,1"x100ft L,Nylon,White |
Standards | UL Recognized- E141152 |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94-HB |
Type | Spiral Wrap |
Cable Manager Type | Cable Wrap |
Additional Information | Wall Thickness: 0.07 Inch, Outside Diameter: 1.00 Inch |
Product Name | Spiral Wrap |
Product Type | Cable Tying |
Product Color | Natural |
Product Material | Nylon 6.6 |
Max Operating Temperature | 65 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Spiral Wrap,1"x100ft L,Nylon,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62N2)
- PACKARD 2 Pole 40 Amp 24 VAC Contactor (C240A)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- WESTWARD Welding Cable, 1/0, 25 ft., Red, Rubber (19YE34)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 100ft- Black (BS-WI-0625-100-BK)
- Panduit Cable Sleeves