Shop All Cable Sleeves
Panduit
Spiral Wrap, 1"x100ft L, Nylon, Black
Mfr # T100N-C0
Zoro # G0794278
product price: $1,233.99
/ea
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Weather Resistant Nylon 6.6
- Length 100 ft
- Color Black
- Wall Thickness 0.04 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100N-C0
- Zoro # G0794278
- UPC # 7498338465
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 1 in |
Depth | 100 ft |
Outside Diameter Inches | 1 in |
Details
Material of Construction | Weather Resistant Nylon 6.6 |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -40 to 149°F |
Item | Spiral Wrap,1"x100ft L,Nylon,Black |
Standards | UL Recognized - E141152; UL94HB |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94-HB |
Type | Spiral Wrap |
Additional Information | Wall Thickness: 0.07 Inch, Outside Diameter: 1.00 Inch |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Cable Manager Type | Cable Wrap |
Product Color | Black |
Product Name | Spiral Wrap |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Spiral Wrap,1"x100ft L,Nylon,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Black, 500 ft Length (18UL1007TPCBLA500)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70Q150-4)
- IFM 20-250V-AC PROXIMITY SENSOR (II0270 II-2010-ABOA)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.3A, 600V AC, Non-Indicating (ATQR3/10)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- HELI-TUBE 1 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 1 C-25)
- Panduit Cable Sleeves