Shop All Cable Sleeves
Panduit
Spiral Wrap, .19"x100ft, Polyethylene, Blk
Mfr # T19R-CY
Zoro # G0794479
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Fire Resistant Polyethylene
- Length 100 ft
- Color Natural
- Wall Thickness 0.03 in
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T19R-CY
- Zoro # G0794479
- UPC # 7498339667
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.19 in |
Depth | 100 ft |
Outside Diameter Inches | 0.19 in |
Details
Material of Construction | Fire Resistant Polyethylene |
Color | Natural |
Wall Thickness | 0.03 in |
Temp. Range | -40 to 122°F |
Item | Spiral Wrap,.19"x100ft,Polyethylene,Blk |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-2 |
Standards | UL Recognized E141152 |
Type | Spiral Wrap |
Cable Manager Type | Cable Wrap |
Additional Information | Wall Thickness: 0.03 Inch, Outside Diameter: 0.19 Inch |
Product Type | Cable Tying |
Product Name | Spiral Wrap |
Product Material | Polyethylene |
Product Color | Natural |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Description
Spiral Wrap,.19"x100ft,Polyethylene,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 3/0, 10 ft., Red, Rubber (19YE39)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1601)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Clear (HS358-S10-CLEAR)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Blue (HS374-BL)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/4" x 25FT (BSNY-J-025-25)
- Panduit Cable Sleeves