Shop All Cable Sleeves
Panduit
Spiral Wrap, .19" (4.8mm) x 100', Nylon,
Mfr # T19N-C0
Zoro # G2753286
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6.6
- Length 100 ft
- Color Natural
- Wall Thickness 0.02 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T19N-C0
- Zoro # G2753286
- UPC # 7498362748
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.19 in |
Depth | 100 ft |
Outside Diameter Inches | 0.19 in |
Details
Material of Construction | Nylon 6.6 |
Color | Natural |
Wall Thickness | 0.02 in |
Temp. Range | -40 to 149°F |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94-HB |
Standards | UL Recognized E141152 |
Type | Spiral Wrap |
Product Color | Black |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Name | Spiral Wrap |
Cable Manager Type | Cable Wrap |
Additional Information | Wall Thickness: 0.03 Inch, Outside Diameter: 0.19 Inch |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 65 degrees celsius |
Description
Spiral Wrap, .19" (4.8mm) x 100', Nylon, Weather Resistant Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (RB14-6F)
- EATON Proximity Sensor, PNP, NO, 4 pin Micro (E57G-12SPN4-Q)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 5 ft. (3430)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- Panduit Cable Sleeves