Shop All Cable Sleeves
Panduit
Spiral Wrap, .12"x100ft, Nylon, Wht
Mfr # T12N-C
Zoro # G0794427
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6.6
- Length 100 ft
- Color Natural
- Wall Thickness 0.01 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T12N-C
- Zoro # G0794427
- UPC # 7498370602
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.12 in |
Depth | 100 ft |
Overall Length | 152.4 m |
Details
Material of Construction | Nylon 6.6 |
Color | Natural |
Wall Thickness | 0.01 in |
Temp. Range | -40 to 149°F |
Item | Spiral Wrap,.12"x100ft,Nylon,Wht |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94-HB |
Standards | UL Recognized E141152 |
Type | Spiral Wrap |
Cable Manager Type | Cable Wrap |
Additional Information | Wall Thickness: 0.03 Inch, Outside Diameter: 0.12 Inch |
Product Material | Nylon 6.6 |
Product Color | Natural |
Product Type | Cable Tying |
Product Name | Spiral Wrap |
Product Class | Cable Spiral Wraps |
Max Operating Temperature | 65 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Material | Nylon |
Description
Spiral Wrap,.12"x100ft,Nylon,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 12 ft. Cord, 1080 Joules, Gray (TLP712)
- NVENT ERICO Grounding Connector, 1 Grounding Wire, 8 AWG SOL to 2 AWG STR, 5/8 in Rod Dia, Bronze (CP58)
- OMRON Relay Adapter (Y92F-30)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1004-10)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- QUICKCABLE Spiral Wrap, Black, Loom 1" I.D. (503156-100)
- Panduit Cable Sleeves