Shop All Cable Sleeves
Panduit
Spiral Wrap, .12" (3.2mm) x 100', Nylon,
Mfr # T12N-C0
Zoro # G2755395
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6.6
- Length 100 ft
- Color Black
- Wall Thickness 0.01 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T12N-C0
- Zoro # G2755395
- UPC # 7498370603
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.12 in |
Depth | 100 ft |
Outside Diameter Inches | 0.12 in |
Details
Material of Construction | Nylon 6.6 |
Color | Black |
Wall Thickness | 0.01 in |
Temp. Range | -40 to 149°F |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94-HB |
Type | Spiral Wrap |
Standards | UL Recognized E141152 |
Product Name | Spiral Wrap |
Additional Information | Outside Diameter: 0.12 Inch |
Product Type | Cable Tying |
Product Color | Black |
Cable Manager Type | Cable Wrap |
Product Material | Nylon 6.6 |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 65 degrees celsius |
Description
Spiral Wrap, .12" (3.2mm) x 100', Nylon, Weather Resistant Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 14.5" L Cable Tie NAT PK 100 (36J157)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGFTW83W)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 100ft- Black (BS-J-SCW-0375-100-BK)
- Panduit Cable Sleeves