Shop All Cable Sleeves
Panduit
Spiral Wrap, 1.000 In., 100 ft. L, Natural
Mfr # T100F-C
Zoro # G0758685
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Material Polyethylene
- Material of Construction Polyethylene
- Spiral Wrap Dia. Range 0.8750 in to 6 in
- Spiral Wrap Color Natural
- Spiral Wrap Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100F-C
- Zoro # G0758685
- UPC # 074983705450
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Spiral Wrap Dia. Range | 0.8750 in to 6 in |
Spiral Wrap Length | 100 ft |
Length | 100 ft |
Width | 1 in |
For Minimum Bundle Diameter | 7/8 in |
For Maximum Bundle Diameter | 6 in |
Outside Dia. | 1 in |
Depth | 100 ft |
Minimum Bundle Diameter (mm) | 22.2 |
Maximum Bundle Diameter (In.) | 6 |
Outer Diameter (In.) | 1 |
Minimum Bundle Diameter (In.) | 0.875 |
Maximum Bundle Diameter (mm) | 152.4 |
Overall Length (ft.) | 100 |
Overall Length (m) | 30.5 |
Outer Diameter (mm) | 25.4 |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 122 Degrees F, Min. Operating Temperature -40 Degrees F, Color Off White, Wall Thickness 1/16 in, Length 100 ft, Width 1 in, Standards UL Recognized - E141152, For Maximum Bundle Diameter 6 in, For Minimum Bundle Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-3RQ1-A2)
- SIEMENS Communication Module 6ES72411CH320XB0 (6ES7241-1CH32-0XB0)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (14DUE32BD)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Corr. Loom Tubing Slit, 1.5038.1Mm) X (CLT150F-X4F)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 50' Length - Black (FW025-50SP)
- Panduit Cable Sleeves