Shop All Cable Sleeves
Panduit
Spiral Wrap, 1" x 100 ft., Wr Blk, 1rl
Mfr # T100F-C0
Zoro # G0416672
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100 ft
- Width 1 in
- Color Black
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T100F-C0
- Zoro # G0416672
- UPC # 7498370546
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Width | 1 in |
For Minimum Bundle Diameter | 7/8 in |
For Maximum Bundle Diameter | 6 in |
Outer Diameter (mm) | 25.4 |
Overall Length (m) | 30.5 |
Maximum Bundle Diameter (mm) | 152.4 |
Maximum Bundle Diameter (In.) | 6 |
Outer Diameter (In.) | 1 |
Overall Length (ft.) | 100 |
Minimum Bundle Diameter (In.) | 0.875 |
Minimum Bundle Diameter (mm) | 22.2 |
Depth | 100 ft |
Overall Length | 30.5 m |
Description
Spiral Wrap,1 In. x 100 ft.,Wr Blk,1rl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 3.62 In Hole dia., Steel (OHS300C)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Red, Rubber (19YE25)
- NVENT HOFFMAN Nipple, 4.00x4.00x2.00, Gray, Steel (F44LN2)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSW)
- Panduit Cable Sleeves