Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.75"x100ft, Polyethylene, Wht
Mfr # T75R-CY
Zoro # G0794932
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Fire Resistant Polyethylene
- Length 100 ft
- Color Natural
- Wall Thickness 0.06 in
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T75R-CY
- Zoro # G0794932
- UPC # 7498340025
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.75 in |
External Diameter | 0.75" |
Outside Diameter Inches | 0.75 in |
Details
Material of Construction | Fire Resistant Polyethylene |
Color | Natural |
Wall Thickness | 0.06 in |
Temp. Range | -40 to 122°F |
Item | Spiral Wrap,0.75"x100ft,Polyethylene,Wht |
Standards | UL Recognized- E141152 |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-2 |
Type | Spiral Wrap |
Thickness | 60 mil |
Product Material | Polyethylene |
Package Contents | Spiral Wrap, Installation Tool |
Cable Manager Type | Cable Wrap |
Product Type | Cable Tying |
Product Color | Natural |
Product Name | Spiral Wrap |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Spiral Wrap,0.75"x100ft,Polyethylene,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225J)
- BUYERS PRODUCTS Black Pre-Wired 7-Function Panel Multi-Function Programmable (6391208)
- AC WORKS RV/ EV Charging Adapter NEMA 14-30P 4-Prong Dryer Plug to RV/ EV Charging (EV1430MS)
- CALBRITE Conduit Clamp, 316 SS, 3/4 In (S60700SC00)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 2" x 100ft- Black (F6-200-200-BK)
- Panduit Cable Sleeves