Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.75"x100ft, Polyethylene, Blk
Mfr # T75FR-C20Y
Zoro # G0794829
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene
- Length 100 ft
- Color Black
- Width 3/4 in
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T75FR-C20Y
- Zoro # G0794829
- UPC # 7498310789
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Width | 3/4 in |
For Maximum Bundle Diameter | 5 in |
For Minimum Bundle Diameter | 5/8 in |
Outside Dia. | 0.75 in |
Overall Length | 30.5 m |
Details
Material of Construction | Flame Retardant Polyethylene |
Color | Black |
Wall Thickness | 1/16 in |
Temp. Range | -4 to 122°F |
Item | Spiral Wrap,0.75"x100ft,Polyethylene,Blk |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94V-0 |
Standards | UL Recognized - E141152, UL94V-0 |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 122 Degrees F |
Properties | Abrasion Resistant, Flame Resistant |
Material | Polyethylene |
Type | Spiral Wrap |
Min Operating Temperature | -20 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Spiral Wrap,0.75 In.x100ft,Polyethylene,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10D1-N)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106A14S2P)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- HELI-TUBE 3/8 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-50)
- Panduit Cable Sleeves