Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.75"x100ft, Polyethylene, Bk
Mfr # T75F-C0
Zoro # G0794853
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Weather Resistant Polyethylene
- Length 100 ft
- Width 3/4 in
- Color Black
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T75F-C0
- Zoro # G0794853
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Width | 3/4 in |
For Maximum Bundle Diameter | 5 in |
For Minimum Bundle Diameter | 5/8 in |
Outside Dia. | 0.75 in |
Outer Diameter (mm) | 19.1 |
Overall Length (ft.) | 100 |
Maximum Bundle Diameter (In.) | 5 |
Overall Length (m) | 30.5 |
Minimum Bundle Diameter (mm) | 15.9 |
Minimum Bundle Diameter (In.) | 0.625 |
Maximum Bundle Diameter (mm) | 127 |
Outer Diameter (In.) | 0.75 |
Overall Length | 61 m |
Description
Spiral Wrap,0.75 In.x100ft,Polyethylene,Bk, Properties Abrasion Resistant, Weather Resistant, Material Polyethylene, Max. Operating Temperature 122 Degrees F, Min. Operating Temperature -40 Degrees F, Color Black, Wall Thickness 1/16 in, Length 100 ft, Width 3/4 in, Standards UL Recognized - E141152, UL 94HB, For Maximum Bundle Diameter 5 in, For Minimum Bundle Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Enclosure, 2.83 in W, Polymer (M22-I1-PG)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 6 in D (CSD24206SS)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 100ft- Black (BS-J-SCW-0375-100-BK)
- Panduit Cable Sleeves