Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.75" (19.1mm) x 100', Low
Mfr # T75NZFR-C20
Zoro # G2766120
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6.6
- Length 100 ft
- Color Black
- Wall Thickness 0.04 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T75NZFR-C20
- Zoro # G2766120
- UPC # 7498397984
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.75 in |
Overall Length | 100 ft |
Outside Diameter Inches | 0.75 in |
Details
Material of Construction | Nylon 6.6 |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -40 to 149°F |
Type | Spiral Wrap |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-0 |
Standards | UL Recognized- E141152 |
Max Operating Temperature | 65 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Spiral Wrap, 0.75" (19.1mm) x 100', Low Smoke, Halogen-Free, V0, Nylon
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAF-81-153-9K)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 25 ft (16Y254)
- ZORO SELECT Terminal Strip, 20A, 4 Pole, 300VAC (6ZEG8)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Orange (BS-XO-100-10BP-OR)
- Panduit Cable Sleeves