Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.62"x100ft, Polyethylene, Wht
Mfr # T62R-CY
Zoro # G0794862
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Fire Resistant Polyethylene
- Length 100 ft
- Color Natural
- Wall Thickness 0.06 in
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T62R-CY
- Zoro # G0794862
- UPC # 7498340008
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.62 in |
Depth | 100 ft |
Outside Diameter Inches | 0.62 in |
Details
Material of Construction | Fire Resistant Polyethylene |
Color | Natural |
Wall Thickness | 0.06 in |
Temp. Range | -40 to 122°F |
Item | Spiral Wrap,0.62"x100ft,Polyethylene,Wht |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: HB |
Standards | UL Recognized E141152 |
Type | Spiral Wrap |
Product Material | Polyethylene |
Product Type | Cable Tying |
Product Name | Spiral Wrap |
Cable Manager Type | Cable Wrap |
Product Color | White |
Additional Information | Wall Thickness: 0.06 Inch, Outside Diameter: 0.62 Inch |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Description
Spiral Wrap,0.62"x100ft,Polyethylene,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 14-50P RV/Range/Generator Plug to 4 Home Outlets with 24A Breaker (S1450CBF520)
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- BEA Relay (10LO21)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- Panduit Cable Sleeves