Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.62" (15.8mm) x 25', TFE,
Mfr # T62T-Q
Zoro # G2767304
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction TFE
- Length 25 ft
- Color Natural
- Wall Thickness 0.03 in
- Temp. Range -454 to 356°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T62T-Q
- Zoro # G2767304
- UPC # 7498362785
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Outside Dia. | 0.62 in |
Depth | 25 ft |
Outside Diameter Inches | 0.62 in |
Details
Material of Construction | TFE |
Color | Natural |
Wall Thickness | 0.03 in |
Temp. Range | -454 to 356°F |
Standards | UL Recognized - E141152; UL94V-0 |
Type | Spiral Wrap |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94V-0 |
Product Material | Teflon |
Product Color | Natural |
Product Type | Cable Tying |
Additional Information | Wall Thickness: 0.06 Inch, Outside Diameter: 0.62 Inch |
Cable Manager Type | Cable Wrap |
Product Name | Spiral Wrap |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -270 degrees celsius |
Max Operating Temperature | 180 degrees celsius |
Description
Spiral Wrap, 0.62" (15.8mm) x 25', TFE, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- SIEMENS IEC Timing Relay with On-Delay (3RA28111CW10)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.5" x 3FT- Red (BS-J-SRF-150-3-RD)
- Panduit Cable Sleeves