Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.50"x50ft, Polyethylene, Wht
Mfr # T50T-Q
Zoro # G0794847
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction TFE
- Length 25 ft
- Color Natural
- Wall Thickness 0.03 in
- Temp. Range -454 to 356°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T50T-Q
- Zoro # G0794847
- UPC # 7498370580
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Outside Dia. | 0.5 in |
Depth | 25 ft |
Overall Length | 7.6 m |
Details
Material of Construction | TFE |
Color | Natural |
Wall Thickness | 0.03 in |
Temp. Range | -454 to 356°F |
Item | Spiral Wrap,0.50"x50ft,Polyethylene,Wht |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94V-0 |
Standards | UL Recognized - E141152; UL94V-0 |
Type | Spiral Wrap |
Cable Manager Type | Cable Wrap |
Additional Information | Wall Thickness: 0.06 Inch, Outside Diameter: 0.50 Inch |
Product Type | Cable Tying |
Product Color | Natural |
Product Material | Teflon |
Product Name | Spiral Wrap |
Min Operating Temperature | -270 degrees celsius |
Product Class | Cable Spiral Wraps |
Description
Spiral Wrap,0.50"x50ft,Polyethylene,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN100)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- TECHFLEX Fireflex AERO Grade SIL/Glass 1-1/2", Red (FIA1.50RD)
- Panduit Cable Sleeves