Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.50"x250ft, Polyethylene, Blk
Mfr # T50F-TL0
Zoro # G0794731
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Weather Resistant Polyethylene
- Length 250 ft
- Color Black
- Width 1/2 in
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T50F-TL0
- Zoro # G0794731
- UPC # 7498370574
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 250 ft |
Width | 1/2 in |
For Minimum Bundle Diameter | 3/8 in |
For Maximum Bundle Diameter | 4 in |
Outside Dia. | 0.5 in |
Overall Length | 250 ft |
Outside Diameter Inches | 0.5 in |
Description
Spiral Wrap,0.50 In.x250ft,Polyethylene,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- ZORO SELECT 3 ft. Insulated Bonding & Grounding Wire (8AA86)
- EATON Pushbutton Adapter (M22-LS)
- SQUARE D Switch, Selector (9999SC2)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- Panduit Cable Sleeves