Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.50"x100ft, Purple
Mfr # T50F-C7
Zoro # G0794600
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 100 ft
- Color Gray
- Wall Thickness 0.06 in
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T50F-C7
- Zoro # G0794600
- UPC # 7498338418
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.5 in |
Maximum Bundle Diameter (In.) | 4 |
Minimum Bundle Diameter (mm) | 9.5 |
Minimum Bundle Diameter (In.) | 0.37 |
Outer Diameter (mm) | 12.7 |
Overall Length (m) | 30.5 |
Overall Length (ft.) | 100 |
Maximum Bundle Diameter (mm) | 101.6 |
Outer Diameter (In.) | 0.5 |
Depth | 100 ft |
Outside Diameter Inches | 0.5 in |
Description
Spiral Wrap,0.50"x100ft,Purple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-VTN 3/16 Blk 6)
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (9430FR)
- HONEYWELL Door Switch, SPDT, Quick Conn Terminals, 5A (23AC81)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 100ft- Taupe (BS-WI-0188-100-TP)
- Panduit Cable Sleeves