Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.50"x100ft, Polyethylene, Wht
Mfr # T50R-CY
Zoro # G0794722
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Fire Resistant Polyethylene
- Length 100 ft
- Color Natural
- Wall Thickness 0.06 in
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T50R-CY
- Zoro # G0794722
- UPC # 7498340006
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.5 in |
Depth | 100 ft |
Overall Length | 30.5 m |
Details
Material of Construction | Fire Resistant Polyethylene |
Color | Natural |
Wall Thickness | 0.06 in |
Temp. Range | -40 to 122°F |
Item | Spiral Wrap,0.50"x100ft,Polyethylene,Wht |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94V-2 |
Standards | UL Recognized - E141152; UL94V-2 |
Type | Spiral Wrap |
Product Type | Cable Tying |
Cable Manager Type | Cable Wrap |
Product Material | Polyethylene |
Product Color | White |
Additional Information | Wall Thickness: 0.06 Inch, Outside Diameter: 0.50 Inch |
Product Name | Spiral Wrap |
Min Operating Temperature | -40 degrees celsius |
Product Class | Cable Spiral Wraps |
Description
Spiral Wrap,0.50 In.x100ft,Polyethylene,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse (411025)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50 (24C819)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 10ft- Black (WL-SW-HD-125-10-BK)
- Panduit Cable Sleeves