Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.50"x100ft, Polyethylene, Wht
Mfr # T50FR-CY
Zoro # G0794768
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene
- Length 100 ft
- Color Off White
- Width 1/2 in
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T50FR-CY
- Zoro # G0794768
- UPC # 7498342213
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Width | 1/2 in |
For Maximum Bundle Diameter | 4 in |
For Minimum Bundle Diameter | 3/8 in |
Outside Dia. | 0.5 in |
Overall Length | 30.5 m |
Details
Material of Construction | Flame Retardant Polyethylene |
Color | Off White |
Wall Thickness | 1/16 in |
Temp. Range | -4 to 122°F |
Item | Spiral Wrap,0.50"x100ft,Polyethylene,Wht |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94V-0 |
Standards | UL Recognized - E141152, UL94V-0 |
Max. Operating Temperature | 122 Degrees F |
Properties | Abrasion Resistant, Flame Resistant |
Min. Operating Temperature | -4 Degrees F |
Material | Polyethylene |
Type | Spiral Wrap |
Product Class | Wire Routing, Management & Protection |
Product Color | Natural |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Spiral Wrap,0.50 In.x100ft,Polyethylene,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-25-BK)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 125x125x74mm, Polycarbonate (Q13138PCEMC)
- SIGMA ELECTRIC 90D CONNCTR LQD TGT 1/2"" (49490)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- VELCRO BRAND One-Wrap Tie Roll 4' (90302)
- Panduit Cable Sleeves