Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.50"x100ft, Polyethylene, Wht
Mfr # T50F-C10
Zoro # G0794619
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 100 ft
- Color White
- Wall Thickness 0.06 in
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T50F-C10
- Zoro # G0794619
- UPC # 7498338412
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.5 in |
Overall Length (ft.) | 100 |
Outer Diameter (mm) | 12.7 |
Maximum Bundle Diameter (mm) | 101.6 |
Minimum Bundle Diameter (mm) | 9.5 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (m) | 30.5 |
Minimum Bundle Diameter (In.) | 0.37 |
Outer Diameter (In.) | 0.5 |
Depth | 100 ft |
Overall Length | 30.5 m |
Description
Spiral Wrap,0.50"x100ft,Polyethylene,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- TECHFLEX Deutsch, Connector Kit, 3 Pin (DT03GY)
- PANDUIT Cable Tie, 15.1", Nylon, Gray, PK1000 (BT4S-M5)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- Panduit Cable Sleeves