Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.50"x100ft, Nylon, Black
Mfr # T50N-C0
Zoro # G0794713
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6.6
- Length 250 ft
- Color Black
- Wall Thickness 0.032 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T50N-C0
- Zoro # G0794713
- UPC # 7498370613
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 250 ft |
Outside Dia. | 0.5 in |
Depth | 100 ft |
Overall Length | 76.2 m |
Details
Material of Construction | Nylon 6.6 |
Color | Black |
Wall Thickness | 0.032 in |
Temp. Range | -40 to 149°F |
Item | Spiral Wrap,0.50"x100ft,Nylon,Black |
Standards | UL Recognized E141152 |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94-HB |
Type | Spiral Wrap |
Product Name | Spiral Wrap |
Cable Manager Type | Cable Wrap |
Product Color | Black |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Additional Information | Wall Thickness: 0.06 Inch, Outside Diameter: 0.50 Inch |
Material | Nylon |
Product Class | Abrasion Protection |
Max Operating Temperature | 65 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Spiral Wrap,0.50 In.x100ft,Nylon,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3107-1)
- ACT Replacement for ACT Fastening Solutions Al-36-175-0-l (AL-36-175-0-L ACT FASTENING SOLUTIONS)
- SQUARE D Power Distribution Block 600V 620A Tlb (9080LBA265202)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- TECHFLEX Nylon, Lacing Tape, Size 1 Fin A Natural (LT1-S1-FA-NT)
- Panduit Cable Sleeves