Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.50"x100ft, Black
Mfr # T50P-C0
Zoro # G0794777
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Weather Resistant Polypropylene
- Length 100 ft
- Width 1/2 in
- Color Black
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T50P-C0
- Zoro # G0794777
- UPC # 7498332025
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Width | 1/2 in |
For Maximum Bundle Diameter | 4 in |
For Minimum Bundle Diameter | 3/8 in |
Outside Dia. | 0.5 in |
Overall Length | 100 ft |
External Diameter | 0.50" |
Outside Diameter Inches | 0.5 in |
Description
Spiral Wrap,0.50 In.x100ft,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Tripper, Timer, Pk12 (156T2978A)
- 3M Shrink Tubing, 0.25in ID, Clear, 100ft (FP301-1/4-100'-CLEAR-SPOOL)
- PROJEX ADAPTER 6-OUTLET WHT 15A (FA-357AE/09PRJ)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-1/2-R)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 25ft- Red (BS-XO-125-25BP-RD)
- Panduit Cable Sleeves