Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.38"x100ft L, Black
Mfr # T38P-C0
Zoro # G0794670
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Weather Resistant Polypropylene
- Length 100 ft
- Color Black
- Width 3/8 in
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T38P-C0
- Zoro # G0794670
- UPC # 7498332024
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Width | 3/8 in |
For Minimum Bundle Diameter | 5/16 in |
For Maximum Bundle Diameter | 3 in |
Outside Dia. | 0.38 in |
Overall Length | 100 ft |
Outside Diameter Inches | 0.38 in |
Details
Material of Construction | Weather Resistant Polypropylene |
Color | Black |
Wall Thickness | 1/16 in |
Temp. Range | -40 to 239°F |
Item | Spiral Wrap,0.38"x100ft L,Black |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94-HB |
Standards | UL Recognized - E141152, UL 94HB |
Material | Polyethylene |
Properties | Abrasion Resistant, Weather Resistant |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 122 Degrees F |
Type | Spiral Wrap |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Description
Spiral Wrap,0.38 In.x100ft L,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK (SL50)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- CAROL 18 AWG 8 Conductor Portable Cord 600V 50 ft. BK (09808)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 25ft- Red (BS-XO-150-25BP-RD)
- Panduit Cable Sleeves