Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.38"x100ft L, Black
Mfr # T38F-C0
Zoro # G0794652
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Color Black
- Width 3/8 in
- Wall Thickness 1/16 in
- Standards UL Recognized - E141152, UL 94HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T38F-C0
- Zoro # G0794652
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Width | 3/8 in |
For Minimum Bundle Diameter | 5/16 in |
For Maximum Bundle Diameter | 3 in |
Details
Color | Black |
Wall Thickness | 1/16 in |
Item | Spiral Wrap,0.38"x100ft L,Black |
Standards | UL Recognized - E141152, UL 94HB |
Properties | Abrasion Resistant, Weather Resistant |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 122 Degrees F |
Material | Polyethylene |
Description
Spiral Wrap,0.38 In.x100ft L,Black, Properties Abrasion Resistant, Weather Resistant, Material Polyethylene, Max. Operating Temperature 122 Degrees F, Min. Operating Temperature -40 Degrees F, Color Black, Wall Thickness 1/16 in, Length 100 ft, Width 3/8 in, Standards UL Recognized - E141152, UL 94HB, For Maximum Bundle Diameter 3 in, For Minimum Bundle Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 2" L (AT4-2)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- Panduit Cable Sleeves