Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.38" (9.7mm) x 50', TFE, N
Mfr # T38T-L
Zoro # G2753067
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction TFE
- Length 50 ft
- Color Natural
- Wall Thickness 0.03 in
- Temp. Range -454 to 356°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T38T-L
- Zoro # G2753067
- UPC # 7498362784
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Outside Dia. | 0.38 in |
Overall Length | 7 m |
Outside Diameter Inches | 0.38 in |
Details
Material of Construction | TFE |
Color | Natural |
Wall Thickness | 0.03 in |
Temp. Range | -454 to 356°F |
Standards | UL Recognized - E141152; UL94V-0 |
Type | Spiral Wrap |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94V-0 |
Product Color | Natural |
Product Material | Tetrafluoroethylene (TFE) |
Product Name | T38T-L Cable Wrap |
Cable Manager Type | Cable Wrap |
Product Type | Cable Tying |
Max Operating Temperature | 180 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -270 degrees celsius |
Description
Spiral Wrap, 0.38" (9.7mm) x 50', TFE, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow-Outside Opening, Fits 6.00x6.00, G (F6690EOUT)
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor (Y92E-B18)
- SOUTHWIRE Thermostat Cable, 250ft, 0.16 Diameter, CL2 (552060407)
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 (PLM2M-M)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- HELI-TUBE 3/8 In. OD X 25FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-25)
- Panduit Cable Sleeves