Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.38" (9.5mm) x 100', Low S
Mfr # T38NZFR-C20
Zoro # G2751238
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6.6
- Length 100 ft
- Color Black
- Wall Thickness 0.03 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T38NZFR-C20
- Zoro # G2751238
- UPC # 7498397992
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.38 in |
Overall Length | 100 ft |
Outside Diameter Inches | 0.38 in |
Details
Material of Construction | Nylon 6.6 |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -40 to 149°F |
Type | Spiral Wrap |
Standards | UL Recognized E141152 |
Description/Special Features | (1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; (4) Flammability Rating: UL94V-0 |
Material | Nylon 6 |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 65 degrees Celsius |
Description
Spiral Wrap, 0.38" (9.5mm) x 100', Low Smoke, Halogen-Free, V0, Nylon
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE Twist-To-Lock Converter Adapter, 12 Yellow, Cold Weather, 600V (04-0093N)
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 200A, 600V AC, Non-Indicating (KTS-R-200)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306A102)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 5/8" x 10ft- Black (BS-J-SCW-0625-10-BK)
- Panduit Cable Sleeves