Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.375 In., 100 ft. L, Natural
Mfr # T38F-C
Zoro # G3017201
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spiral Wrap Material Polyethylene
- Material of Construction Polyethylene
- Spiral Wrap Dia. Range 0.3125 in to 3 in
- Spiral Wrap Color Natural
- Spiral Wrap Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T38F-C
- Zoro # G3017201
- UPC # 074983706051
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Spiral Wrap Dia. Range | 0.3125 in to 3 in |
Spiral Wrap Length | 100 ft |
Length | 100 ft |
Width | 3/8 in |
For Maximum Bundle Diameter | 3 in |
For Minimum Bundle Diameter | 5/16 in |
Outside Dia. | 0.38 in |
Depth | 100 ft |
Overall Length (m) | 30.5 |
Outer Diameter (In.) | 0.38 |
Minimum Bundle Diameter (mm) | 7.9 |
Minimum Bundle Diameter (In.) | 0.3125 |
Overall Length (ft.) | 100 |
Maximum Bundle Diameter (In.) | 3 |
Maximum Bundle Diameter (mm) | 76.2 |
Outer Diameter (mm) | 9.5 |
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 122 Degrees F, Min. Operating Temperature -40 Degrees F, Color Off White, Wall Thickness 1/16 in, Length 100 ft, Width 3/8 in, Standards UL Recognized - E141152, UL 94HB, For Maximum Bundle Diameter 3 in, For Minimum Bundle Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- SCHNEIDER ELECTRIC Round Guard, 22mm, Yellow (ZB4BZ1905)
- BATTERY DOCTOR Toggle Switch, SPST, Black, Panel Mount (20505)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-100-10)
- Panduit Cable Sleeves