Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.25"x10ft, Polyethylene, Blk
Mfr # T25F-X0
Zoro # G0794521
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Weather Resistant Polyethylene
- Length 10 ft
- Width 1/4 in
- Color Black
- Wall Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T25F-X0
- Zoro # G0794521
- UPC # 7498322484
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Width | 1/4 in |
For Maximum Bundle Diameter | 2 in |
For Minimum Bundle Diameter | 3/16 in |
Outside Dia. | 0.25 in |
Depth | 10 ft |
Outside Diameter Inches | 0.25 in |
Description
Spiral Wrap,0.25 In.x10ft,Polyethylene,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCP015E0C)
- UNISTRUT Strut 6 Hole Crnr Cnt (RP2484EG)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 5.0 Lbs, 0.0029" Diameter, Natural (42HNS)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Corr. Loom Tubing Slit, 1.5038.1Mm) X (CLT150F-X4F)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 50ft- Gray (BS-J-SCW-125-50-GY)
- Panduit Cable Sleeves