Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.25"x100ft L, Orange
Mfr # T25F-C3Y
Zoro # G0794567
product price: $69.09
/ea
$69.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 100 ft
- Color Orange
- Wall Thickness 0.045 in
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T25F-C3Y
- Zoro # G0794567
- UPC # 7498342235
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.25 in |
Overall Length | 30.5 m |
Outer Diameter (mm) | 6.4 |
Maximum Bundle Diameter (In.) | 2 |
Minimum Bundle Diameter (mm) | 4.8 |
Maximum Bundle Diameter (mm) | 50.8 |
Overall Length (m) | 30.5 |
Overall Length (ft.) | 100 |
Minimum Bundle Diameter (In.) | 0.1875 |
Outer Diameter (In.) | 0.25 |
External Diameter | 0.25" |
Description
Spiral Wrap,0.25"x100ft L,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D BRKR CVR VERTL - SEALANT SUPPLIED SEPRT (BCV)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 (HDT-4500-48"-BLACK-5 PCS)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- ELECTRIDUCT Acrylic Coated Fiberglass Sleeve- 7mm (0.27") x 100ft- Clear (BS-JFBG-7MM-100-CL)
- Panduit Cable Sleeves