Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.25" (6.3mm) x 50', TFE, N
Mfr # T25T-L
Zoro # G2762465
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction TFE
- Length 50 ft
- Color Natural
- Wall Thickness 0.03 in
- Temp. Range -454 to 356°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T25T-L
- Zoro # G2762465
- UPC # 7498370568
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Outside Dia. | 0.25 in |
Depth | 50 ft |
Overall Length | 15.2 m |
Details
Material of Construction | TFE |
Color | Natural |
Wall Thickness | 0.03 in |
Temp. Range | -454 to 356°F |
Type | Spiral Wrap |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94V-0 |
Standards | UL Recognized - E141152; UL94V-0 |
Product Type | Cable Tying |
Product Name | Spiral Wrap |
Cable Manager Type | Cable Wrap |
Product Material | Teflon |
Product Color | Natural |
Additional Information | Wall Thickness: 0.04 Inch, Outside Diameter: 0.25 Inch |
Product Class | Abrasion Protection |
Max Operating Temperature | 180 degrees celsius |
Min Operating Temperature | -270 degrees celsius |
Description
Spiral Wrap, 0.25" (6.3mm) x 50', TFE, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Green (M22M-DH-G)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 8A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM8)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 277V AC, C Curve (5SJ41057HG42)
- LITHONIA LIGHTING Wall Switch Sensor, Occupancy Ctrl, White (NWSX PDT LV DX WH)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- Panduit Cable Sleeves