Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.19"x100ft L, Nylon, White
Mfr # T25N-C0
Zoro # G0794530
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Weather Resistant Nylon 6.6
- Length 100 ft
- Color Black
- Wall Thickness 0.023 in
- Temp. Range -40 to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T25N-C0
- Zoro # G0794530
- UPC # 7498370562
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.25 in |
Depth | 100 ft |
Overall Length | 30.5 m |
Details
Material of Construction | Weather Resistant Nylon 6.6 |
Color | Black |
Wall Thickness | 0.023 in |
Temp. Range | -40 to 149°F |
Item | Spiral Wrap,0.19"x100ft L,Nylon,White |
Standards | UL Recognized - E141152; UL94HB |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94-HB |
Type | Spiral Wrap |
Product Material | Nylon 6.6 |
Product Color | Black |
Product Type | Cable Tying |
Additional Information | Wall Thickness: 0.04 Inch, Outside Diameter: 0.25 Inch |
Cable Manager Type | Cable Wrap |
Product Name | Spiral Wrap |
Material | Nylon |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Spiral Wrap,0.19 In.x100ft L,Nylon,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Thermal Overload, 2.5 to 4A, 3 Phase, MDR3 (SK-R3/4.0)
- MACROMATIC Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (TR-60626)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 350A, 250V AC, Non-Indicating (FLNR350)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS244)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- Panduit Cable Sleeves