Shop All Cable Sleeves
Panduit
Spiral Wrap, 0.12" (3.2mm) x 100', TFE,
Mfr # T12T-C
Zoro # G2750635
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction TFE
- Length 100 ft
- Color Natural
- Wall Thickness 0.02 in
- Temp. Range -454 to 356°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T12T-C
- Zoro # G2750635
- UPC # 7498370553
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Outside Dia. | 0.12 in |
Overall Length | 30.5 m |
Depth | 100 ft |
Details
Material of Construction | TFE |
Color | Natural |
Wall Thickness | 0.02 in |
Temp. Range | -454 to 356°F |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94V-0 |
Standards | UL Recognized - E141152; UL94V-0 |
Type | Spiral Wrap |
Product Name | Spiral Wrap |
Product Material | Teflon |
Cable Manager Type | Cable Wrap |
Product Color | Natural |
Product Type | Cable Tying |
Additional Information | Wall Thickness: 0.03 Inch, Outside Diameter: 0.12 Inch |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -270 degrees celsius |
Description
Spiral Wrap, 0.12" (3.2mm) x 100', TFE, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3238080)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 30 Amp Twist Lock NEMA L5-30R, 12 Inch 10AWG/3 Cord (RVA1505L)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.5" x 5FT- Red (BS-J-SRF-150-5-RD)
- Panduit Cable Sleeves