Shop All Wire Ducts
Panduit
Solid Wall Wiring Duct, 4"x3", 6ft
Mfr # FS4X3LG6
Zoro # G0766777
original price:
$74.45
10% off
$66.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Solid
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FS4X3LG6
- Zoro # G0766777
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 1/4 in |
Height | 2 1/8 in |
Nominal Height | 3 in |
Nominal Width | 4 in |
Details
Item | Solid Wall Wiring Duct,4"x3",6ft |
Mounting Style | Screw Mount |
Wall Type | Solid |
Color | Gray |
Material | Lead-Free PVC |
Standards | CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94 Flammability Rating of V-0 |
Compatible Cover Style | Snap-On |
Description
Solid Wall Wiring Duct,4 In.x3 In.,6ft, Wall Type Solid Wall, Width 4 1/4 in, Height 2 1/8 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94 Flammability Rating of V-0, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- DAYTON Pendant Station, 2NO, Momentary (20C809)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- PANDUIT Low-Smoke, Halogen-Free Slotted Wall Wiring D, TNC75X75LG2, PK 5 (TNC75X75LG2)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6)
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, White (HN1.5X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D (G1.5X2LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6)
- Panduit Wire Ducts