Shop All Wire Ducts
Panduit
Solid Wall Wiring Duct, 2"x2", 6ft
Mfr # FS2X2LG6NM
Zoro # G0766600
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Solid
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FS2X2LG6NM
- Zoro # G0766600
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 1/4 in |
Height | 2 1/8 in |
Nominal Width | 2 in |
Nominal Height | 2 in |
Details
Item | Solid Wall Wiring Duct,2"x2",6ft |
Mounting Style | Screw Mount |
Wall Type | Solid |
Color | Gray |
Material | Lead-Free PVC |
Standards | CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94 Flammability Rating of V-0 |
Compatible Cover Style | Snap-On |
Description
Solid Wall Wiring Duct,2 In.x2 In.,6ft, Wall Type Solid Wall, Width 2 1/4 in, Height 2 1/8 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94 Flammability Rating of V-0, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (24C949)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 250V, L6-30R, Screwless Terminal (HBL2623ST)
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 3 D (F3X3WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6)
- Panduit Wire Ducts