Shop All Wire Ducts
Panduit
Solid Wall Wiring Duct, 2"x2", 6ft
Mfr # FS2X2BL6
Zoro # G0766689
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Solid
- Mounting Style Screw Mount
- Color Black
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FS2X2BL6
- Zoro # G0766689
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 1/8 in |
Height | 2 1/8 in |
Nominal Width | 2 in |
Nominal Height | 2 in |
Details
Item | Solid Wall Wiring Duct,2"x2",6ft |
Wall Type | Solid |
Mounting Style | Screw Mount |
Color | Black |
Material | Lead-Free PVC |
Standards | CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94 Flammability Rating of V-0 |
Compatible Cover Style | Snap-On |
Description
Solid Wall Wiring Duct,2 In.x2 In.,6ft, Wall Type Solid Wall, Width 2 1/8 in, Height 2 1/8 in, Material Lead-Free PVC, Color Black, Mounting Style Screw Mount, Length 72 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94 Flammability Rating of V-0, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16134K)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 3 D (F1.5X3WH6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X3WH6NM)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC3LG6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H1.5X2WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 1" x 1' (6-Pack) (F2X1LG6)
- Panduit Wire Ducts