Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Snap-On Vertical Sloped Communication Fa
Mfr # T70FV4IW
Zoro # G904858865
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 4
- Width 2.75 in
- Material PVC
- Type Snap-On Sloped Mini-Com Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T70FV4IW
- Zoro # G904858865
- UPC # 7498377775
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Height | 4.5 in |
Overall Width | 2.75 |
Overall Height | 4.5 |
Overall Width (In.) | 2.75 |
Overall Width (mm) | 69.8 |
Overall Height (mm) | 114.3 |
Overall Height (In.) | 4.5 |
Details
Color | White |
Number of Ports | 4 |
Material | PVC |
Type | Snap-On Sloped Mini-Com Faceplate |
Standards | UL5A Listed; CSA 22.2 No.62-93; RoHS Compliant |
Application | Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring |
Outlet Orientation | Sloped |
Product Type | Snap-On Sloped Mini-Com Faceplate |
Gang Opening Type | Single Gang |
Product Color | Off-White |
Product Class | Wire Routing, Management & Protection |
Description
Snap-on vertical sloped communication faceplate. Accepts four Panduit Mini-Com Modules (not included). No additional mounting hardware required, Off White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch Cover, Carbon Fiber (20561)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL50)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 15A, 600V AC, Non-Indicating (DFJ-15)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS34K1)
- PANDUIT Wall Plate, Single Gang, 4 Ports, White (CFPE4WHY)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Ivory (CFPE4EIY)
- PANDUIT 6-Port Surface Mount Box, White (10 Pack), 10PK (NK6BXWH-AY)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- ALL LINE SCY APSB10BDF APipe 10 in. Shallow Mount DF Box (APSB10BDF)
- Panduit Voice & Data Outlets, Boxes, Faceplates