Shop All Wire Ducts
Panduit
Snap-Clip Fastener W/Screw, 4"W Duct
Mfr # S4F-C
Zoro # G2776124
product price: $261.99
/pk 100, $2.62/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Material Spring Steel
- Width 4"
- Overall Length 13.12 ft
- Application Snap Clip Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S4F-C
- Zoro # G2776124
- UPC # 7498334868
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 4" |
Overall Length | 13.12 ft |
Compatible Duct Width (In.) | 4 |
Screw Size | #8-32x1/4 |
Compatible Duct Width (mm) | 101.6 |
Details
Color | Metallic |
Material | Spring Steel |
Application | Snap Clip Mounting Bracket |
Product Type | Snap-Clip Mounting Bracket |
Flammability Rating | UL94 V-0 |
Cable Manager Type | Bracket |
Additional Information | Snap-clip provided with self tapping screw |
Product Name | Panduct Snap-Clip Mounting Bracket |
Certifications & Standards | RoHS |
Package Contents | Screw: #8-32x1/4, Fastener Size: #8-32x1/4 |
Product Line | Panduct |
Product Class | Wire Routing, Management & Protection |
Description
Snap-Clip Fastener W/Screw,4"W Duct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type LR, FM7, 3/4 in., PVC (PV0700LR27)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Clear (HS367-S100-CLEAR)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 4 D (G1.5X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- PANDUIT Wire Duct, Corner Duct, White, 5.33W x 4D (CWD4WH6)
- PANDUIT WiringDuct, Narrow, 2.17x1.98In, 6Ft, Gray (HN2X2LG6)
- Panduit Wire Ducts