Shop All Wire Ducts
Panduit
Snap-Clip Fastener W/Screw, 3"W Duct
Mfr # S3F-C
Zoro # G2796379
product price: $267.99
/pk 100, $2.68/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Material Spring Steel
- Width 3"
- Application Snap Clip Mounting Bracket
- Compatible Duct Width (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S3F-C
- Zoro # G2796379
- UPC # 7498334867
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 3" |
Compatible Duct Width (In.) | 3 |
Compatible Duct Width (mm) | 76.2 |
Screw Size | #8-32x1/4 |
Details
Color | Metallic |
Material | Spring Steel |
Application | Snap Clip Mounting Bracket |
Flammability Rating | UL94 V-0 |
Product Type | Snap-Clip Mounting Bracket |
Certifications & Standards | RoHS |
Product Line | Panduct |
Package Contents | Screw: #8-32x1/4, Fastener Size: #8-32x1/4 |
Additional Information | Snap-clip provided with self tapping screw |
Product Name | Panduct Snap-Clip Mounting Bracket |
Cable Manager Type | Bracket |
Product Class | Wire Routing, Management & Protection |
Description
Snap-Clip Fastener W/Screw,3"W Duct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA05BL)
- HONEYWELL At87A1106 48Va Transformer (AT87A1106)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk (AL-07-50 9-M)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 2" x 3" x 1' (6-Pack) (F2X3BL6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 4 D (G1.5X4WH6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- TPI INDUSTRIAL TPI Hotpod 8" Diameter Inlet Duct Mounted Heater Hardwired HP8-1440120-2T 1440/720W 120V (HP814401202T)
- Panduit Wire Ducts