Shop All Wire Ducts
Panduit
Snap-Clip Fastener W/Screw, 2"W Duct
Mfr # S2F-C
Zoro # G2772694
product price: $241.99
/pk 100, $2.42/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Material Spring Steel
- Width 2"
- Application Snap Clip Mounting Bracket
- Screw Size #8-32x1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S2F-C
- Zoro # G2772694
- UPC # 7498334866
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2" |
Screw Size | #8-32x1/4 |
Compatible Duct Width (In.) | 2 |
Compatible Duct Width (mm) | 50.8 |
Details
Color | Metallic |
Material | Spring Steel |
Application | Snap Clip Mounting Bracket |
Flammability Rating | UL94 V-0 |
Product Type | Snap-Clip Mounting Bracket |
Cable Manager Type | Bracket |
Product Name | Panduct Snap-Clip Mounting Bracket |
Certifications & Standards | RoHS |
Product Line | Panduct |
Additional Information | Snap-clip provided with self tapping screw |
Package Contents | Screw: #8-32x1/4, Fastener Size: #8-32x1/4 |
Product Class | Wire Routing, Management & Protection |
Description
Snap-Clip Fastener W/Screw,2"W Duct
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Twist-On, Green, PK500 (13-095)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-24A)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (4TIB)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Black (C1.5BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 3 D (F4X3LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X3WH6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X3WH6NM)
- PANDUIT Wire Duct Cover, Flush, White, 4.25Wx0.37D (C4WH6-F)
- Panduit Wire Ducts