Shop All Wire Ducts
Panduit
Snap-Clip Fastener W/Screw, 1"W Duct
Mfr # S1F-C
Zoro # G2795374
product price: $206.99
/pk 100, $2.07/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Material Spring Steel
- Width 1"
- Application Snap Clip Mounting Bracket
- Screw Size #8-32x1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S1F-C
- Zoro # G2795374
- UPC # 7498334865
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 1" |
Screw Size | #8-32x1/4 |
Compatible Duct Width (In.) | 1 |
Compatible Duct Width (mm) | 25.4 |
Details
Color | Metallic |
Material | Spring Steel |
Application | Snap Clip Mounting Bracket |
Flammability Rating | UL94 V-0 |
Product Type | Snap-Clip Mounting Bracket |
Product Line | Panduct |
Cable Manager Type | Bracket |
Product Name | Panduct Snap-Clip Mounting Bracket |
Certifications & Standards | RoHS |
Additional Information | Snap-clip provided with self tapping screw |
Package Contents | Screw: #8-32x1/4, Fastener Size: #8-32x1/4 |
Product Class | Wire Routing, Management & Protection |
Description
Snap-Clip Fastener W/Screw,1"W Duct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGS280)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 200' Length - Green (HS358-S200-GREEN)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABDCC)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-1/4 in W, Gray, Use With 1 in Wiring Duct (C1LG6-F)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 4" x 4" x 1' (6-Pack), Light Gray (D4X4LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H3X3WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 2 D (G1X2WH6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X4WPW6)
- Panduit Wire Ducts