Shop All Wire Ducts
Panduit
Snap-Clip Fastener No Screw, 2"W Duct
Mfr # SNS2-C
Zoro # G2776526
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Material Spring Steel
- Width 2"
- Application Snap Clip Mounting Bracket
- Flammability Rating UL94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SNS2-C
- Zoro # G2776526
- UPC # 7498325245
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2" |
Compatible Duct Width (mm) | 50.8 |
Screw Size | #6-32 x 1/4 (User Supplied) |
Compatible Duct Width (In.) | 2 |
Details
Color | Metallic |
Material | Spring Steel |
Application | Snap Clip Mounting Bracket |
Flammability Rating | UL94 V-0 |
Compatible Duct Type | NE |
Product Type | Snap-Clip Mounting Bracket |
Product Name | Panduct Wiring Duct |
Product Line | Panduct |
Certifications & Standards | RoHS |
Cable Manager Type | Duct |
Additional Information | Type NE Wiring Duct |
Product Class | Wire Routing, Management & Protection |
Description
Snap-Clip Fastener No Screw, 2"W Duct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97257)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSK3K-8C)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Orange (AT1603-OR)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6-A)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 4 D (F1X4WH6)
- PANDUIT Pbdct Replacement Blade (PBDCT-BLD)
- PANDUIT Replacement for Panduit C1.5lg6 (C1.5LG6 PANDUIT)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3.12 D (G1.5X3LG6)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 3" x 3" x 1' (6-Pack) (H3X3BL6)
- Panduit Wire Ducts