Shop All Wire Ducts
Panduit
Snap-Clip Fastener No Screw, 0.75"W Duct
Mfr # SNS.75-C
Zoro # G2759997
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Material Spring Steel
- Width 0.75"
- Application Snap Clip Mounting Bracket
- Flammability Rating UL94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SNS.75-C
- Zoro # G2759997
- UPC # 7498325239
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 0.75" |
Compatible Duct Width (In.) | 0.75 |
Compatible Duct Width (mm) | 19.1 |
Screw Size | #6-32 x 1/4 (User Supplied) |
Details
Color | Metallic |
Material | Spring Steel |
Application | Snap Clip Mounting Bracket |
Flammability Rating | UL94 V-0 |
Product Type | Snap-Clip Mounting Bracket |
Compatible Duct Type | NE |
Product Name | Panduct Wiring Duct |
Certifications & Standards | RoHS |
Additional Information | Type NE Wiring Duct |
Product Line | Panduct |
Cable Manager Type | Duct |
Product Class | Wire Routing, Management & Protection |
Description
Snap-Clip Fastener No Screw, 0.75"W Duct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selector Switch, Plastic (C22-WRK-K11)
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FRN-R-6/10)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6-A)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 2" x 1' (6-Pack), Light Gray (D2X2LG6)
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, White (HN1.5X2WH6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 4" x 1' (6-Pack), Light Gray (D2X4LG6)
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 (DB-C)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 1" x 1' (6-Pack) (F2X1LG6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- Panduit Wire Ducts