Shop All Power Strips
Panduit
SMARTZONE G5 INTELLIGENT PDUMONITORED & SWITCHED PEROUTLET MSPO, 30
Mfr # P36G18M-BU1C
Zoro # G2784893
product price: $3,706.99
/ea
Free Shipping & Returns
$3,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single Phase
- Depth 2.1"
- Length 68.9"
- Width 2"
- Output Voltage 208 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P36G18M-BU1C
- Zoro # G2784893
- Country of Origin Unknown
- Category Power Strips
Dimensions
Depth | 2.1" |
Length | 68.9" |
Width | 2" |
Rack Height | 0U |
Details
Phase | Single Phase |
Output Voltage | 208 V AC |
Power Rating (VA) | 5 VA |
Product Name | SmartZone G5 Intelligent 36-Outlets PDU |
Receptacle Detail | 6 x IEC 60320 C19, 30 x IEC 60320 C13 |
Power Rating (Watt) | 5000 W |
Mounting Orientation | Vertical |
Product Line | SmartZone |
Product Type | PDU |
Plug/Connector Type | NEMA L6-30P |
Product Series | MSPO |
PDU Type | Monitored |
Mount Type | Rack-mountable |
Input Current | 30 A |
Network (RJ-45) | Yes |
Input Voltage | 208 V AC |
Description
SMARTZONE G5 INTELLIGENT PDUMONITORED & SWITCHED PEROUTLET MSPO, 30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 20A, Fast-Acting, 500V AC, Cylindrical (FWH-20A14F)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24A)
- GE Tap, Grounded, 6-Outlet, White (56575)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2880J, Modem (TLP1208SAT)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-DT)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY59)
- SOUTHWIRE Southwire Woods 1.5 ft. L 6 outlets Power Strip w/Surge Protection White 280 J (41345)
- ELECTRIDUCT Furniture Power and Data Centers (PDC-SW-222-BK)
- TRIPP LITE Surge, Isobar, 6 Outlet, 6ft cord, 2850J, Tel (ISOBAR6DBS)
- Panduit Extension Cords & Power Strips