Shop All Safety & Disconnect Switch Accessories
Panduit
Sm No Tool Univ Circ Brkr Loto, Rd, PK5
Mfr # PSL-MCBNT-V
Zoro # G0419323
product price: $83.89
/pk 5, $16.78/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miniature circuit breakers
- Color Red
- Application Quickly locks out miniature circuit breakers commonly used in industrial automation and motor control
- Width 1.9 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-MCBNT-V
- Zoro # G0419323
- UPC # 7498362852
- Country of Origin Costa Rica
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 1.9 in |
Overall Width (In.) | 1.9 |
Overall Length (In.) | 0.4 |
Overall Length | 0.4 in |
Details
Item | Sm No Tool Univ Circ Brkr Loto,Rd,PK5 |
For Use With | Miniature circuit breakers |
Color | Red |
Application | Quickly locks out miniature circuit breakers commonly used in industrial automation and motor control |
Material | Nylon |
Product Type | Circuit Breaker Lockout |
Maximum Operating Temperature (°F) | 250 |
Environment | Harsh Environment |
Minimum Operating Temperature (°F) | -40 |
Product Class | Safety & Security |
Max Operating Temperature | 121 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Description
Sm No Tool Univ Circ Brkr Loto,Rd,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- SQUARE D Thermal Unit, 2.99 to 3.70A (B4.15)
- INTERMATIC Timer, Spring Wound (FD15M)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- PANDUIT Toggle/rocker Switch Lock-Out, Rd (PSL-WS1A)
- SQUARE D Ground Kit, 400/600A (PKOGTA2)
- Panduit Safety & Disconnect Switch Accessories