Shop All Wire Ducts
Panduit
SLOTTED WIRING DUCT 6", 2" X 4.08" (6 FT LENGTHS), PVC WHT ROHS
Mfr # F2X4WH6
Zoro # G1228517
original price:
$72.99
5% off
new price: $68.69
/ea
Sold in multiples of 2 for $137.38
$137.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Lead-Free PVC
- Length 72"
- Width 2.25"
- Height 4.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F2X4WH6
- Zoro # G1228517
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 2.25" |
Height | 4.10" |
Slot Width (mm) | 5 |
Overall Height (In.) | 4.1 |
Overall Height (mm) | 104.1 |
Overall Length (m) | 1.8 |
Slot Width (In.) | 0.2 |
Overall Width (mm) | 57.2 |
Overall Width (In.) | 2.25 |
Overall Length (ft.) | 6 |
Fiber Duct H X W | 2" X 4" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 50' Length - Black (WL916)
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Aluminum (HW-MP1412A)
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- METRA ELECTRONICS YELLOW NYLON BUTT CONNECTOR 12-10 GAUGE, PK 100 (YNBC)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X3LG6NM)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 2 D (G1X2WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 4" x 4" x 1' (6-Pack) (F4X4BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6)
- PANDUIT Divider Wall, 2 In H, Slotted, Gray, PVC (SD2H6)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 3 D (F3X3WH6)
- Panduit Wire Ducts