Shop All Wire Ducts
Panduit
Slotted Duct, Polypropylene, 50X50X500Mm, (32 Pack), 32PK
Mfr # FL50X50LG-AV
Zoro # G204859890
product price: $680.99
/pk 32, $21.28/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Mounting Holes with Adhesive
- Color Gray
- Material Polypropylene
- Standards RoHS Compliant, UL Recognized, CSA Approved
- Application Manage cable and wire in tight spaces and where flexibility would be an advantage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FL50X50LG-AV
- Zoro # G204859890
- UPC # 61305681805
- Country of Origin United States
- Category Wire Ducts
Dimensions
Overall Width (mm) | 50 |
Slot Width (In.) | 1.8 |
Overall Height (mm) | 50 |
Overall Height (In.) | 1.97 |
Slot Width (mm) | 45 |
Overall Width (In.) | 1.97 |
Details
Mounting Style | Mounting Holes with Adhesive |
Color | Gray |
Material | Polypropylene |
Standards | RoHS Compliant, UL Recognized, CSA Approved |
Application | Manage cable and wire in tight spaces and where flexibility would be an advantage |
Includes | High bond adhesive |
Note | For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation. |
Cover Part Number | None |
Product Type | Flexible Wiring Duct |
Measurement System | Metric |
Wiring Duct Type | FL |
Wiring Duct Style | Flexible Wiring Duct |
Flammability Rating | UL94V-2 |
Mount Method | Mounting Holes with Adhesive |
Standards Met | RoHS Compliant, UL Recognized, CSA Approved |
Sub Brand | Panduct® |
Description
The FL50X50LG-AV Flexible Wiring Duct is a one-piece, slotted sidewall, open finger design meant to route/protect wires in applications that require flexibility. Designed to add/remove wires after termination without special tooling. Flexible polypropylene material with High Bond Acrylic Adhesive option is provided for easy positioning and for use on control panel doors and areas where other mounting options are not possible, 1.97" x 1.9750.0 mm x 50.0mm) and 19.7500 mm) long. Color Light Gray. 32 per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4418SCSS)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- MERSEN Semiconductor Fuse, A30QS Series, 80A, Fast-Acting, 300V AC, Bolt-On (A30QS80-4)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2X)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC3WH6)
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- PANDUIT Hinged Duct Cover, Black, 2" x 1' (6-Pack) W (HC2BL6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 2" x 1' (6-Pack) (G2X2BL6)
- Panduit Wire Ducts