Shop All Wire Ducts
Panduit
Slotted Duct, Polypropylene, 25X25X500Mm, (70 Pack), 70PK
Mfr # FL25X25LG
Zoro # G804859269
product price: $520.99
/pk 70, $7.44/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Mounting Holes
- Color Gray
- Material Polypropylene
- Standards RoHS Compliant, UL Recognized, CSA Approved
- Includes High bond adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FL25X25LG
- Zoro # G804859269
- UPC # 61305681802
- Country of Origin United States
- Category Wire Ducts
Dimensions
Overall Width (mm) | 25 |
Overall Height (In.) | 0.98 |
Slot Width (In.) | 0.9 |
Slot Width (mm) | 21.8 |
Overall Width (In.) | 0.98 |
Overall Height (mm) | 25 |
Details
Mounting Style | Mounting Holes |
Color | Gray |
Material | Polypropylene |
Standards | RoHS Compliant, UL Recognized, CSA Approved |
Includes | High bond adhesive |
Application | Manage cable and wire in tight spaces and where flexibility would be an advantage |
Flammability Rating | UL94V-2 |
Wiring Duct Style | Flexible Wiring Duct |
Measurement System | Metric |
Mount Method | Mounting Holes |
Wiring Duct Type | FL |
Product Type | Flexible Wiring Duct |
Cover Part Number | None |
Description
The FL25X25LG Flexible Wiring Duct is a one-piece, slotted sidewall, open finger design meant to route/protect wires in applications that require flexibility. Designed to add/remove wires after termination without special tooling. Flexible polypropylene material without Adhesive, 0.98" x 0.9825.0 mm x 25.0 mm) and 19.7500 mm) long. Color Light Gray. 70 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11580884)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- PANDUIT Duct Wire Retainer, Type G, 3" (WR3-C)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 1.5 D (G1.5X1.5WH6)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC3LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) (G2X1BL6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H1.5X2WH6)
- Panduit Wire Ducts