Shop All Wire Ducts
Panduit
Slotted Duct, Polypropylene, 12X12X500Mm, (112 Pack), 112PK
Mfr # FL12X12LG
Zoro # G904859381
original price:
$536.99
10% off
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Mounting Holes
- Color Gray
- Material Polypropylene
- Standards RoHS Compliant, UL Recognized, CSA Approved
- Application Manage cable and wire in tight spaces and where flexibility would be an advantage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FL12X12LG
- Zoro # G904859381
- UPC # 61305681806
- Country of Origin United States
- Category Wire Ducts
Dimensions
Slot Width (In.) | 0.4 |
Slot Width (mm) | 10.3 |
Overall Height (In.) | 0.49 |
Overall Width (mm) | 12.5 |
Overall Height (mm) | 12.5 |
Overall Width (In.) | 0.49 |
Details
Mounting Style | Mounting Holes |
Color | Gray |
Material | Polypropylene |
Standards | RoHS Compliant, UL Recognized, CSA Approved |
Application | Manage cable and wire in tight spaces and where flexibility would be an advantage |
Includes | High bond adhesive |
Wiring Duct Type | FL |
Flammability Rating | UL94V-2 |
Product Type | Flexible Wiring Duct |
Wiring Duct Style | Flexible Wiring Duct |
Mount Method | Mounting Holes |
Measurement System | Metric |
Cover Part Number | None |
Description
The FL12X12LG Flexible Wiring Duct is a one-piece, slotted sidewall, open finger design meant to route/protect wires in applications that require flexibility. Designed to add/remove wires after termination without special tooling. Flexible polypropylene material without Adhesive, 0.49" x 0.4912.5 mm x 12.5 mm) and 19.7500 mm) long. Color Light Gray. 112 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- DIEHL Digital Timer, 24/7,120VAC, 50/60 Hz (18842-027)
- NVENT CADDY Conduit Clip, Spring Steel (16M24)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1.5 D (G1X1.5WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X2LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 3 D (G4X3LG6)
- Panduit Wire Ducts