Shop All Wire Ducts
Panduit
Slotted Duct, Polypropylene, 12X12X500Mm, (112 Pack), 112PK
Mfr # FL12X12LG-AV
Zoro # G204859487
original price:
$680.99
7% off
new price: $627.99
/pk 112, $5.61/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Mounting Holes with Adhesive
- Color Gray
- Material Polypropylene
- Standards RoHS Compliant, UL Recognized, CSA Approved
- Includes High bond adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FL12X12LG-AV
- Zoro # G204859487
- UPC # 61305681803
- Country of Origin United States
- Category Wire Ducts
Dimensions
Overall Width (In.) | 0.49 |
Overall Height (In.) | 0.49 |
Slot Width (mm) | 10.3 |
Slot Width (In.) | 0.4 |
Overall Height (mm) | 12.5 |
Overall Width (mm) | 12.5 |
Details
Mounting Style | Mounting Holes with Adhesive |
Color | Gray |
Material | Polypropylene |
Standards | RoHS Compliant, UL Recognized, CSA Approved |
Includes | High bond adhesive |
Application | Manage cable and wire in tight spaces and where flexibility would be an advantage |
Cover Part Number | None |
Wiring Duct Type | FL |
Measurement System | Metric |
Wiring Duct Style | Flexible Wiring Duct |
Note | For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation. |
Mount Method | Mounting Holes with Adhesive |
Flammability Rating | UL94V-2 |
Product Type | Flexible Wiring Duct |
Standards Met | RoHS Compliant, UL Recognized, CSA Approved |
Sub Brand | Panduct® |
Description
The FL12X12LG-AV Flexible Wiring Duct is a one-piece, slotted sidewall, open finger design meant to route/protect wires in applications that require flexibility. Designed to add/remove wires after termination without special tooling. Flexible polypropylene material with High Bond Acrylic Adhesive option is provided for easy positioning and for use on control panel doors and areas where other mounting options are not possible, 0.49" x 0.4912.5 mm x 12.5 mm) and 19.7500 mm) long. Color Light Gray. 112 per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (BRY5262)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY63)
- PANDUIT Wire Duct Cover, Flush, White, 4.25Wx0.37D (C4WH6-F)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- PANDUIT Wiring Duct Divider Wall, Gray, 6 ft. L (D2H6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 4" x 1' (6-Pack) (G2X4BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X2WPG6)
- Panduit Wire Ducts